0
1
2

Hexagon Thin Nut - Metric - A4 Stainless Steel - DIN 936


Select
£0.42 Inc VAT (20%)


See all variants from £0.42

Description

Hexagon Thin Nut
Metric
A4 Stainless Steel
DIN 936

See full description

Feature Attributes

Material:
A4 Stainless
Thread Direction:
Right
Surface Treatment:
Plain
Grade:
304
Thread:
Metric
Driving Features:
Hexagon
More attributes