0
1
2

Hexagon Thin Nut - Metric - A4 Stainless Steel - Grade 35 - DIN 439 2


£0.06 Inc VAT (20%)
Up to 14% off

See 15 Product Variants
£0.06

Description

Hexagon Thin Nut
Metric
A4 Stainless Steel
Grade 35
DIN 439 2

Feature Attributes

Driving Features:
Hexagon
Grade:
35
Material:
A4 Stainless
Thread Direction:
Right
Surface Treatment:
Plain
Thread:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome