0
1
2
3

Hexagon Thin Nut - Metric Fine - A2 Stainless Steel - Grade 50 - DIN 439 2


£0.08 Inc VAT (20%)
Up to 17.5% off

See all variants from £0.08

Description

Hexagon Thin Nut
Metric Fine
A2 Stainless Steel
Grade 50
DIN 439 2

See full description

Feature Attributes

Surface Treatment:
Plain
Thread Direction:
Right
Thread:
Metric Fine
Driving Features:
Hexagon
Grade:
Min.50
Material:
A2 Stainless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome