0
1
2
3

Hexagon Thin Nut, Metric Fine (MF) - A4 Stainless Steel - Grade 35 - DIN 439 2


£0.16 Inc VAT (20%)

See all variants from £0.16

Description

Hexagon Thin Nut
Metric Fine (MF)
A4 Stainless Steel - Grade 35
DIN 439 2

Feature Attributes

Thread Direction:
Right
Surface Treatment:
Plain
Driving Features:
Hexagon
Material:
A4 Stainless
Grade:
35
Thread:
Metric Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome