0
1
2

Hexagon Thin Nut - Metric Fine - Steel - BZP (Bright Zinc Plated) - Grade 4 - DIN 439 2


£0.06 Inc VAT (20%)
Up to 41% off

See all variants from £0.06

Description

Hexagon Thin Nut
Metric Fine
Steel - BZP (Bright Zinc Plated)
Grade 4
DIN 439 2

Feature Attributes

Thread:
Metric Fine
Thread Direction:
Right
Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Material:
Steel
Grade:
4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome