0
1
2

Hexagon Thin Nut - Metric - Steel - Hot Dip Galvanised - Grade 4 - DIN 439 2


Select
£0.12 Inc VAT (20%)
Up to 7.5% off


See all variants from £0.12

Description

Hexagon Thin Nut
Metric
Steel
Hot Dip Galvanised
Grade 4
DIN 439 2

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right
Surface Treatment:
Hot Dip Galvanised
Thread:
Metric
Material:
Steel
Grade:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome