0
1
2
3

Hexagon Thin Nut, Metric - Steel - Standard (Self Colour) - MF (Metric Fine) - Plain - Grade 4 - DIN 439 B (1987)


£0.08 Inc VAT (20%)

See all variants from £0.08

Description

Hexagon Thin Nut,
MF (Metric Fine),
Steel - Standard (Self Colour),
Plain - Grade 4,
DIN 439 B (1987).

Feature Attributes

Material:
Steel
Thread:
Metric
Thread Direction:
Right
Surface Treatment:
Plain
Driving Features:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome