Nut Cr-M30X1, 5 For Type Crhd Assembly Position=Any, Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Product Weight=40 G, Material Mounting=High Alloy Steel, Non-Corrosive, Festo