Prevailing Torque Hexagon Nut With Flange - UNC - Steel - BZP (Bright Zinc Plated) - IFI - 100/107 - ASME B18.16.6


Select
£1.69 Inc VAT (20%)
Up to 5.5% off


See all variants from £1.69

Description

Prevailing Torque Hexagon Nut With Flange
UNC
Steel - BZP (Bright Zinc Plated)
IFI - 100/107 - ASME B18.16.6

Feature Attributes

Driving Features:
Hexagon
Grade:
2
Thread:
UNC
Material:
Steel
Thread Direction:
Right
Surface Treatment:
Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome