0
1
2

Slotted Round Nut - Metric - Steel BZP (Bright Zinc Plated) - DIN 546


Select
£0.28 Inc VAT (20%)


See all variants from £0.28

Description

Slotted Round Nut
Metric
Steel BZP (Bright Zinc Plated)
DIN 546

Feature Attributes

Surface Treatment:
Zinc Plated
Driving Features:
Slotted
Material:
Steel
Thread Direction:
Right
Thread:
Metric
DIN:
546

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome