Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Square Thin Nut - Metric - Steel - BZP (Bright Zinc Plated) - Grade 4 - DIN 562
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£0.03
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Square Thin Nut
Metric
Steel - BZP (Bright Zinc Plated)
Grade 4
DIN 562
Feature Attributes
Driving Features:
Square
Material:
Steel
Thread:
Metric
Surface Treatment:
Zinc Plated
Grade:
4
Thread Direction:
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome