0
1

Hex Flange Head Bolt, Metric - Steel - Grade 8.8 - Zinc Yellow Passivated - DIN 6921


Select
Select
£0.07 Inc VAT (20%)


See all variants from £0.07

Description

Hex Flange Head Bolt,
Metric,
Steel - Grade 8.8,
ZY (Zinc Yellow Passivated)
DIN 6921

See full description

Feature Attributes

Surface Treatment:
Zinc Plated,Zinc Plated Yellow Passivated
Head Shape:
Hexagon with Flange
Material:
Steel
Thread:
Metric
Standards Met:
DIN 6921
Thread Direction:
Right Hand
More attributes