Hex Flange Head Set Screw, Metric - A2 Stainless - Grade 70 - DIN 6921


£0.04 Inc VAT (20%)
Up to 12.5% off

See 29 Product Variants
£0.04

Description

Hexagon bolt with flange, fully threaded

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon
Material:
A2 Stainless
Thread:
Metric
Grade:
70
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome