0
1
2
3

Hex Head Bolt, BSF - Steel - Grade R - BS 1083


£1.69 Inc VAT (20%)
Up to 15% off

See 19 Product Variants
£1.69

Description

Imperial
Thread BSW
Material steel
Class ≥Grade R

BS ≈1083 (1965)

Feature Attributes

Grade:
R
Driving Features:
Hexagon
Standards Met:
BS 1083 (1965)
Material:
Steel
Thread Direction:
Right Hand
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome