0
1
2

Hex Head Bolt, Metric - A4 Stainless - Grade 50 - DIN 931


£0.16 Inc VAT (20%)
Up to 16% off

See all variants from £0.16

Description

Thread - Metric
Material - Stainless Steel A4
Class - 50

Feature Attributes

Material:
A4 Stainless
Grade:
50
Head Shape:
Hexagon Head
Thread Direction:
Right Hand
Thread:
Metric
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome