0
1
2

Hex Head Bolt, Metric Extra Fine - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 960


£0.31 Inc VAT (20%)
Up to 16% off

See 23 Product Variants
£0.31

Description

Metric
Material - Steel
Class - 8.8
Surface treatment - Zinc Plated Yellow Passivated

Feature Attributes

Surface Treatment:
Zinc Plated Yellow Passivated
Material:
Steel
Driving Features:
Hexagon
Thread:
Metric
Head Shape:
Hexagon Head
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome