0
1

Hex Head Bolt, Metric Fine - Steel - Class 10.9 - DIN 960


£0.17 Inc VAT (20%)
Up to 27.5% off

See 57 Product Variants
£0.17

Description

Metric
Material - Steel
Class - 10.9

Feature Attributes

Thread:
Metric
Standards Met:
DIN 960
Head Shape:
Hexagon Head
Grade:
10.9
Driving Features:
Hexagon
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome