0
1
2
3

Hex Head Bolt, Metric Fine - Steel - Grade 8.8 - DIN 960


£0.14 Inc VAT (20%)
Up to 17.5% off

See 49 Product Variants
£0.14

Description

Metric Fine
Material - Steel
Class - 8.8

Feature Attributes

Material:
Steel
Head Shape:
Hexagon Head
Standards Met:
DIN 960
Thread Direction:
Right Hand
Driving Features:
Hexagon
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome