0
1
2
3

Hex Head Bolt, Metric - Nylon - Grade 6.6 - DIN 931


Select
£0.42 Inc VAT (20%)
Up to 20.5% off


See all variants from £0.42

Description

Metric
Material - Plastic Polyamide Nylon
Grade - 6.6
Surface Treatment Nylon PA
DIN ≈931
White

Feature Attributes

Standards Met:
DIN 931
Thread:
Metric
Surface Treatment:
Plain
Thread Direction:
Right Hand
Head Shape:
Hexagon Head
Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome