Hex Head Bolt, Metric - Steel - Grade 12.9 - DIN 931


Select
Select
£0.11 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.11

Description

Metric
Material - Steel
Class - 12.9

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon
Thread:
Metric
Standards Met:
DIN 931
Grade:
12.9
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome