0
1

Hex Head Bolt, Metric - Steel - Grade 8.8 - BZP - DIN 960


Select
Select
£0.08 Inc VAT (20%)
Up to 18% off


See all variants from £0.08

Description

Metric
Material - Steel
Class - 8.8
Zinc Plated

Feature Attributes

Standards Met:
DIN 601/555
Thread Direction:
Right Hand
Grade:
4.6
Material:
Steel
Surface Treatment:
Zinc Plated
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome