0
1
2
3

Hex Head Bolt, Metric - Steel - Grade 8.8 - HD GALV (Hot - Dip Galv) - DIN 931


£0.43 Inc VAT (20%)

See 5 Product Variants
£0.43

Description

Thread - Metric
Material - Steel
Class - 8.8
Surface Treatment - Hot Dip Galvanized

Feature Attributes

Surface Treatment:
Hot Dip Galvanised
Grade:
8.8
Standards Met:
DIN 931
Thread:
Metric
Driving Features:
Hexagon
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome