0
1
2
3

Hex Head Bolt, Metric - Steel - Grade 8.8 - ZN (Zinc Flake) - DIN 931


£0.13 Inc VAT (20%)
Up to 17.5% off

See 77 Product Variants
£0.13

Description

Thread - Metric
Material - Steel
Surface Treatment - Zinc flake Cr⁶+ free - ISO 10683 flZnnc

Feature Attributes

Grade:
8.8
Surface Treatment:
Zinc flake Cr6+ free - ISO 10683 flZnnc
Head Shape:
Hexagon Head
Standards Met:
DIN 931
Thread:
Metric
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome