0
1
2
3

Hex Head Bolt, Metric - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated)) - DIN 931


Select
£0.49 Inc VAT (20%)


See all variants from £0.49

Description

Thread - Metric
Material - Steel
Surface Treatment - Zinc Plated Yellow Passivated

Feature Attributes

Material:
Steel
Standards Met:
DIN 931
Surface Treatment:
Zinc Plated Yellow Passivated
Grade:
8.8
Thread:
Metric
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome