1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hex Head Bolt, Metric - Steel, Hot Dip Galvanised - Grade 8.8 - DIN 931

Hex Head Bolt, Metric - Steel, Hot Dip Galvanised - Grade 8.8 - DIN 931


See all variants from
£0.27

Inc VAT (20%)

Up to 16.5% off
See all variants from £0.27

Description

Thread - Metric

Feature Attributes

Thread:

Metric

Standards Met:

DIN 931

Thread Direction:

Right Hand

Surface Treatment:

Hot Dip Galvanised

Material:

Steel

Grade:

8.8

More attributes