Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Hex Head Bolt, UNF - A2 Stainless - Grade 70 - BS1768
By Qualfast
Reset
Clear All
Material
Select
Thread Size
Select
Surface Treatment
Select
See all variants from
£0.31
Inc VAT (20%)
Up to 21% off
1
Add to basket
Add to quotation
See all variants from
£0.31
Description
Hex Head Bolt, UNF
A2 Stainless - Grade 70
BS1768
Feature Attributes
Standards Met:
ASME B18.2.1,BS 1768
Head Shape:
Hexagon Head
Thread Direction:
Right Hand
Driving Features:
Hexagon
Thread:
UNF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome