0
1
2

Hex Head Bolt, UNF - Steel - Grade 170 - Caterpillar Trackshoe Bolt


£0.81 Inc VAT (20%)
Up to 21% off

See all variants from £0.81

Description

Thread Unified National Fine - UNF
Material Steel
Class 170

Feature Attributes

Standards Met:
DIN 479
Thread Direction:
Right Hand
Surface Treatment:
Plain
Grade:
170
Material:
Steel
Thread:
UNF
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome