0
1

Hexagon Bolt With Flange - Metric - A2 Stainless - Grade 70 - DIN 6921


£0.27 Inc VAT (20%)

See all variants from £0.27

Description

Hexagon Bolt With Flange - Metric
A2 Stainless Steel - Grade 70
Fully Threaded
DIN 6921

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon
Grade:
70
Head Shape:
Hexagon Head
Standards Met:
DIN EN 1665,DIN 6921
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome