0
1

Hexagon Bolt With Flange - Metric - A4 Stainless - Grade 70 - DIN 6921


£0.20 Inc VAT (20%)
Up to 16% off

See 9 Product Variants
£0.20

Description

Hexagon Bolt With Flange - Metric
A4 Stainless - Grade 70
DIN 6921

Feature Attributes

Material:
A4 Stainless
Surface Treatment:
Plain
Length:
5 mm
Grade:
70
Thread:
Metric
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome