Hexagon Head Bolts: Imperial, DIN 931 (1954), Steel, British Standard Whitworth - Class 8.8


£3.49 Inc VAT (20%)
Up to 22% off

See 15 Product Variants
£3.49

Description

Imperial
Thread BSW
Material steel
Class 8.8
DIN 931 (1954)

Feature Attributes

Thread:
BSW
Thread Direction:
Right Hand
Head Shape:
Hexagon Head
Standards Met:
DIN 931 (1954)
Material:
Steel
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome