0
1

Hexagon Head Bolts, Metric - A4 Stainless - Flanged - DIN 6921


£1.69 Inc VAT (20%)
Up to 19% off

See 9 Product Variants
£1.69

Description

Hexagon Head Bolts, Metric
A4 Stainless - Flanged
DIN 6921

Feature Attributes

Thread Size:
M10
Driving Features:
Hexagon
Grade:
70
Thread Direction:
Right Hand
Standards Met:
DIN 6921,DIN EN 1665
Material:
A4 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome