Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Hexagon Head Bolts, Metric - BZP Bright Zinc Plated - Grade 8.8 - Flanged Serrated
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.06
Inc VAT (20%)
Up to 12.5% off
1
Add to basket
Add to quotation
See all variants from
£0.06
Description
Hexagon Head Bolts, Metric
BZP Bright Zinc Plated - Grade 8.8
Flanged Serrated
Feature Attributes
Standards Met:
DIN 6921,DIN EN 1665
Material:
Steel
Head Shape:
Hexagon Head
Surface Treatment:
Zinc Plated
Thread:
Metric
Thread Direction:
Right Hand
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome