High Tensile Hexagon Head Bolts, Inch: BSW - Steel (Self Colour) - Grade R - DIN 931


Select
Select
Select
£0.52 Inc VAT (20%)
Up to 7% off


See all variants from £0.52

Description

BSW Thread BS1083.
Grade R Self-Colour.

Feature Attributes

Grade:
R
Material:
Steel
Thread:
BSW
Thread Direction:
Right Hand
Driving Features:
Hexagon
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome