M6X20 Hex Head Set Screw Serrated Flange BZP (GR-8.8)
Hover to enlarge the image
0
1
2

M6X20 Hex Head Set Screw Serrated Flange BZP (GR-8.8)

Order Code:
MPN:

M6
20mm
QuantityPriceDiscount
1 - 499£0.070%
500 +£0.0614.5%
See all 18 variants |

Product Description

Hexagon Head Bolts, Metric
BZP Bright Zinc Plated - Grade 8.8
Flanged Serrated

Specifications
Thread
Metric
Grade
8.8
Head Shape
Hexagon Head
Material
Steel
Standards Met
DIN 6921, DIN EN 1665
Thread Direction
Right Hand
Thread Size
M6
Length
20mm
Driving Features
Hexagon
Surface Treatment
Zinc Plated
Class
8.8
DIN
6921
dc (max.)
14.2
k (max.)
6.6
d-D
M6
Diameter
M6
b
18min
L
20mm
ASME
B18.2.3.4M
EN
1665
s
10
ISO
4162
P
1
MFR Part No.
01258.060.020


£0.07each Inc VAT (20%)
£1.75 minimum order value
Minimum order quantity: 25.
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome