Hex Flange Head Bolt, Metric - A4 Stainless - Grade 70 - DIN 6921


£0.09 Inc VAT (20%)
Up to 21% off

See all variants from £0.09

Description

Hex Flange Head Bolt
Metric - A4 Stainless - Grade 70
DIN 6921

Feature Attributes

Surface Treatment:
Plain
Thread Direction:
Right Hand
Driving Features:
Hexagon
Material:
A4 Stainless
Head Shape:
Hexagon Head
Material Grade:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome