Hex Head Bolt, UNC - Steel - Grade 5 - BS1768


Select
Select
£0.04 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.04

Description

UNC Thread BS1768
Grade 5 - Self-Colour

Feature Attributes

Grade:
5
Material:
Steel
Thread Direction:
Right Hand
Driving Features:
Hexagon
Head Shape:
Hexagon Head
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome