0
1
2
3
4

Hex Head Set Screw, BSF - Steel - Grade R - DIN 933


£0.49 Inc VAT (20%)
Up to 22.5% off

See 13 Product Variants
£0.49

Description

Thread - Imperial
Self-Colour

Feature Attributes

Material:
Steel
Grade:
8.8
Head Shape:
Hexagon Head
Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome