0
1
2
3
4
5

Hex Head Set Screw, Metric - A4 Stainless - Grade 50 - DIN 933


Select
Select
Select
£0.10 Inc VAT (20%)
Up to 15% off


See all variants from £0.10

Description

Stainless Steel A4
Metric
ISO 4017
Class 50

Feature Attributes

Head Shape:
Hexagon Head
Material:
A4 Stainless
Thread Direction:
Right Hand
Driving Features:
Hexagon
Surface Treatment:
Plain
Material Grade:
A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome