0
1

Hex Head Set Screw, Metric - A5 Stainless - Grade 70 - DIN 933


Select
Select
£0.69 Inc VAT (20%)
Up to 5% off


See all variants from £0.69

Description

Stainless A5
Metric Threaded
ISO 4017
Class 70

See full description

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Head Shape:
Hexagon Head
Grade:
70
Driving Features:
Hexagon
Material:
A5 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome