0
1
2

Hex Head Set Screw, Metric - Aluminium - Grade P40 - DIN 933


£0.44 Inc VAT (20%)

See 12 Product Variants
£0.44

Description

Metric Threaded
ISO 4017
Aluminium P40

Feature Attributes

Material:
Aluminium
Grade:
P40
Driving Features:
Hexagon
Thread Direction:
Right Hand
Surface Treatment:
Plain
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome