Hex Head Set Screw, Metric - Aluminium - Grade P60


Select
Select
£0.79 Inc VAT (20%)
Up to 7% off


See all variants from £0.79

Description

Metric Threaded
ISO 4017
Aluminium P60

Feature Attributes

Material:
Steel
Surface Treatment:
Plain
Thread Direction:
Right Hand
Head Shape:
Hexagon Head
Driving Features:
Hexagon
Grade:
8.8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome