0
1

Hex Head Set Screw, Metric - Brass - DIN 933


Select
Select
£0.08 Inc VAT (20%)
Up to 12% off


See all variants from £0.08

Description

Metric Threaded
ISO 4017
Brass Cu2/Cu3

Feature Attributes

Driving Features:
Hexagon
Head Shape:
Hexagon Head
Material:
Brass
Grade:
CU2/CU3
Surface Treatment:
Plain
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome