Hex Head Set Screw, Metric Extra Fine - Steel - Grade 10.9 - DIN 961


Select
Select
£0.17 Inc VAT (20%)
Up to 4% off


See all variants from £0.17

Description

Steel
Metric Extra Fine Threaded
ISO 8676
Class 10.9

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon
Head Shape:
Hexagon Head
Material:
Steel
Grade:
10.9
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome