Hex Head Set Screw, Metric Extra Fine - Steel - Grade 8.8 - DIN 961


Select
Select
£0.11 Inc VAT (20%)
Up to 4% off


See all variants from £0.11

Description

Steel
Metric Extra Fine Threaded
ISO 8676
Class 8.8

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Grade:
8.8
Driving Features:
Hexagon
Material:
Steel
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome