Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
Hex Head Set Screw, Metric Extra Fine - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 933
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.20
Inc VAT (20%)
Up to 20% off
1
Add to basket
Add to quotation
See all variants from
£0.20
Description
Steel
Metric Extra Fine Threaded Zinc & Yellow Plated
ISO 8676
Class 8.8
See full description
Feature Attributes
Material:
Steel
Thread Direction:
Right Hand
Grade:
8.8
Surface Treatment:
Zinc Plated Yellow Passivated
Head Shape:
Hexagon Head
Driving Features:
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome