Hex Head Set Screw, Metric Fine - Steel - Grade 10.9 - DIN 961


£0.09 Inc VAT (20%)
Up to 12% off

See 33 Product Variants
£0.09

Description

Steel
Metric Fine Threaded
ISO 8676
Class 10.9

Feature Attributes

Thread Direction:
Right Hand
Head Shape:
Hexagon Head
Material:
Steel
Driving Features:
Hexagon
Grade:
10.9
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome