0
1

Hex Head Set Screw, Metric Fine - Steel - Grade 8.8 - DIN 961


£0.06 Inc VAT (20%)
Up to 14% off

See 41 Product Variants
£0.06

Description

Steel
Metric Fine Threaded
ISO 8676
Class 8.8

Feature Attributes

Head Shape:
Hexagon Head
Thread Direction:
Right Hand
Driving Features:
Hexagon
Material:
Steel
Grade:
8.8
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome