Hex Head Set Screw, Metric Fine - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 960


Select
Select
£0.06 Inc VAT (20%)
Up to 18.5% off


See all variants from £0.06

Description

Steel
Metric Fine Threaded Zinc & Yellow Plated
ISO 8676
Class 8.8

See full description

Feature Attributes

Head Shape:
Hexagon Head
Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated Yellow Passivated
Driving Features:
Hexagon
Grade:
8.8
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome