Hex Head Set Screw, Metric - Kuprodor - DIN 933


Select
Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

Metric Threaded
ISO 4017
Kuprodur Cu5 (copper Alloy)
Class 60

Feature Attributes

Grade:
60
Thread Direction:
Right Hand
Head Shape:
Hexagon Head
Material:
Kuprodur
Surface Treatment:
Plain
Driving Features:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome