0
1
2
3
4
5

Hex Head Set Screw, Metric - Nylon - Grade 6.6 - DIN 933


£0.05 Inc VAT (20%)
Up to 16.5% off

See 39 Product Variants
£0.05

Description

Polyamide (nylon) Class PA 6.6
Metric Threaded
ISO 4017

Feature Attributes

Thread Direction:
Right Hand
Driving Features:
Hexagon
Surface Treatment:
Plain
Head Shape:
Hexagon Head
Grade:
PA 6.6
Material:
Polyamide (nylon)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome